Select Country and Language Canada / French
Changer de pays
NBC-455-21P | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NBC-455-21P | IP Camera with 1/3 in. color, H.264, NTSC, PoE, SD card slot

  • Réf. fabricant NBC-455-21P
  • PART #423962
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Dinion IP cameras are progressive scan CCD color cameras. They can tri-stream video simultaneously - on two H.264 streams and one MJPEG stream. Features such as multicasting, Internet streaming and iSCSI recording are fully supported. Dinion IP cameras have built-in video motion detection and additional processing power for video content analysis systems.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • High-quality digital color IP camera
  • 15-bit imagine processing technology
  • Auto lens detection including Lens Wizard
  • Quad streaming: H.264 and M-JPEG streams simultaneously
  • SD card slot for local recording
  • Power over Ethernet
  • ONVIF conformant
Spécifications
  • NBC-455 Dinion IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires