Select Country and Language Canada / French
Changer de pays
NBN-498-75 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NBN-498-75 | IP camera, day/night, 2X WDR, 7.5-50mm, 12V DC/24V AC, 60 Hz,PoE

  • Réf. fabricant NBN-498-75
  • PART #448932
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Dinion2X Day/Night IP cameras are progressive scan CCD cameras. They can tri-stream video simultaneously on two H.264 streams, an I-frame recording stream, and an M-JPEG stream. Equipped with 20-bit DSP with 2X-dynamic, they have a wide dynamic range f or a sharper, more detailed image with outstanding color reproduction. Features such as multicasting, Internet streaming and iSCSI recording are fully supported. Dinion2X Day/Night IP cameras have built-in video motion detection and additional processi ng power for video content analysis systems. Supporting the award-winning Dinion2X digital imaging technology, they provide proven, dependable service for the most demanding security and surveillance requirements, day or night.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 1/3-inch day/night CCD with progressive scan
  • 20-bit imagine processing technology
  • Wide Dynamic Range, 2X-dynamic engine and SmartBLC
  • Quad streaming with local storage
  • ONVIF conformant
Spécifications
  • Lensed IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires