Select Country and Language Canada / French
Changer de pays
NBN-71027-BA | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NBN-71027-BA | Security Camera, IP Box, IDNR, Day/Night, ROI, IAE, Hybrid IP/Analog, Audio/Motion Detection IVA, 1080p30 Resolution, 24V AC/12V DC, 50/60 Hertz, 1.52 Lb. Item Weight

  • Réf. fabricant NBN-71027-BA
  • PART #552053
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

Must be a reseller to purchase this product

Caractéristiques
  • High Dynamic Range to See Details In Bright and Dark Areas Simultaneously (106 DB with IAE)
  • Built-In Intelligent Video Analytics to Trigger Relevant Alerts and Quickly Retrieve Data
  • Intelligent Dynamic Noise Reduction Reduces Bandwidth and Storage Requirements by up to 50
  • Auto Back Focus for Fast Installation
  • Content-Based Scene Analysis Optimizes the Image Processing
  • H.264 Quad-Streaming
  • Free Viewing Apps
  • Cloud Services
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires