Select Country and Language Canada / French
Changer de pays
NBN-832-38W | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NBN-832-38W | IP Camera, HD 1080p, Day/Night, H.264, Audio, Motion+, PoE, SD Card Slot, 3.8-13 mm, 24 V AC, 60 Hz, Mount

  • Réf. fabricant NBN-832-38W
  • PART #511204
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1920 X 1080
Signal Process: IP
Description

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Pre-assembled units with camera and vari-focal lens included
  • Reduces installation time to the absolute minimum
  • Choice of camera model (general purpose, high performance, or Day/Night; HD, IP or analog) and various vari-focal lens options available
  • HD and IP models offer quad-streaming of multiple H.264 streams, an I-frame only recording stream and one simultaneous M-JPEG stream) and local storage for flexible recording
  • ONVIF conformant
Spécifications
  • NTSC IP HD Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires