Select Country and Language Canada / French
Changer de pays
NBN-932V-IP | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NBN-932V-IP | IP Camera, 2 MP/HD 1080p, Day/Night, HDR H.264, Audio, PoE, SDXC Card Slot, IVA Installed

  • Réf. fabricant NBN-932V-IP
  • PART #511208
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1920 X 1080
Signal Process: IP
Description

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • High Dynamic Range to see details in bright and dark areas simultaneously (106 dB with iAE)
  • Intelligent noise reduction reduces bandwidth and storage requirements by up to 30%
  • Auto back focus for fast installation
  • Content-based scene analysis optimizes the image processing
Spécifications
  • High-Performance Box Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires