Select Country and Language Canada / French
Changer de pays
NBZ-M | AIPHONE

AIPHONE | NBZ-M | MP-S: Mid-Power Intercom System - NBZ-M

  • Réf. fabricant NBZ-M
  • PART #258307
Type: SUB-STATIONS
Description

Ceiling mount frame for NB-L and AS-3N speakers.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Compact master with powerful 2.5 Watt output for higher noise areas
  • Hands free reply from remote area
  • 1- or 3-call master station, desk or wall-mount
  • Use 8 ohm horn speaker for maximum output
  • Subs call master with electronic tone and LED (MP-3S)
Spécifications
  • Communication: Sub calls in with tone and LED, 20 sec., on MP-3S, press sub selector and TALK to transmit, and release to listen Power Source: 12V DC - Use PS-1225UL
  • Wire Type: Doors/Subs/Horns to master: Aiphone #822202 or Aiphone #821802 or Aiphone #821802 Communication Output: 2.5W at 1 kHz
  • Distance: Doors/Subs/Horns to master: 330'(22AWG) 720'(18AWG) Wiring: Doors/Subs/Horns to master: 2-cond., overall shield
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires