Select Country and Language Canada / French
Changer de pays
NCVT-2 | KLEIN

KLEIN | NCVT-2 | Non-contact voltage tester with batteries, 12-1000 Volts

  • Réf. fabricant NCVT-2
  • PART #435470
Type: VOLTAGE DETECTORS
Caractéristiques
  • Automatically detects and indicates low voltage (12-48V AC) and standard voltage (48-1000V AC) allowing broad application.
  • Non-contact detection of standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets and wires.
  • Non-contact detection of low voltage in security, entertainment, communications, environmental control, and irrigation systems.
  • High intensity, bright green LED indicates the tester is operational and aids in illuminating the workspace.
  • Digitally controlled ON/OFF power button.
  • Auto power-off feature conserves and extends battery life.
  • CAT IV 1000 Volt rating provides expanded operation and protection.
  • Microprocessor controlled low-battery indicator.
  • Lightweight, durable polycarbonate plastic resin construction; convenient pocket clip.
Spécifications
  • Voltage Range: 12-1000 V AC
  • Pollution Degree: 2
  • Weight (oz.): 1.6
  • Overall Length: 5.5"
  • Batteries: Two alkaline 1.5V AAA (included)
  • Frequency Range: 50-500 Hz
  • Width: .72"
  • Height: 1.0"
  • Drop Protection: 3 m / 10 ft.
  • Safety Rating: CAT IV (1000V)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires