Select Country and Language Canada / French
Changer de pays
NDC-284-PT | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NDC-284-PT | HD 1080p and 5M Vandal-Resistant MicroDome Camera

  • Réf. fabricant NDC-284-PT
  • PART #485447
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED 3.7 MILLIMETER
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 5 MEGAPIXELS
Signal Process: IP
Description

The Bosch NDC-274-PT and NDC-284-PT Vandal-resistant MicroDome cameras offer a ready-to-use, complete network video surveillance system inside a MicroDome. These cameras bring Bosch's high-performance technology into the realm of small office and retai l businesses by offering a cost-effective solution for a broad range of applications. The cameras use H.264 compression technology to give clear images while reducing bandwidth and storage by up to 30%. The internal MicroSD card slot supports up to 2 T B (2048 GB) storage capacity.

The NDC-274-PT is a 1080p camera; the NDC-284-PT is a 5 Megapixel camera. Both cameras have IP66 and IK08 protection.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggesteplacement.

Caractéristiques
  • Vandal, water and dust resistant network MicroDome
  • High resolution for sharp images
  • Multiple streams simultaneously
  • MicroSDXC card slot for edge recording
Spécifications
  • Vandal-Resistant IP HD Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires