Select Country and Language Canada / French
Changer de pays
NDC-455V03-21PS | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NDC-455V03-21PS | IP FLEXIDOME, 1/3-INCH COLOR, NIGHTSENSE, 2.8-10MM, H.264, NTSC, PoE, SMB

  • Réf. fabricant NDC-455V03-21PS
  • PART #449240
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 4 CIF
Signal Process: IP
Description

FlexiDome IP cameras are progressive scan CCD color cameras in a compact, high-impact rated, vandal-resistant housing. They can tri-stream video simultaneously - on two H.264 streams and one MJPEG stream. Features such as multicasting, Internet streami ng and iSCSI recording are fully supported. FlexiDome IP cameras have built-in video motion detection and additional processing power for video content analysis systems. FlexiDome IP cameras include picture performance enhancements such as NightSense f or low-light scenes and Autoblack for low-contrast scenes. Supported by the award-winning Dinion digital imaging technology, they provide a proven, dependable solution for many security and surveillance requirements.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • 1/3-inch color CCD with progressive scan
  • Tri-streaming: Dual H.264 and MJPEG simultaneously
  • Intelligence at the edge
  • ONVIF conformant
  • High-impact, vandal-resistant enclosure (IP66/NEMA-4X)
Spécifications
  • Vandal-Resistant NTSC Color Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires