Select Country and Language Canada / French
Changer de pays
NDN-265-PIO | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NDN-265-PIO | 1MP / HD 720p, INFRARED IP DOME CAMERA, TRUE DAY/NIGHT, 2.7 TO 9MM VARI-FOCAL LENS, VANDAL-RESISTANT, IP66, IN/OUTDOOR, 12 V DC or PoE

  • Réf. fabricant NDN-265-PIO
  • PART #481558
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Description

The Bosch NDN-265-PIO HD 720p infrared IP dome camera is a ready-to-use, robust network camera. This camera brings Bosch's high-performance technology into the realm of small office and retail businesses by offering a cost-effective solution for a broa d range of applications. This robust dome camera is IP66 rated, offering water and dust proofing for demanding environments. The built-in IR LEDs provide quality night time monitoring with 15 m (50 ft) viewing distance in darkness. The H.264 compressio n technology gives clear images while reducing bandwidth and storage by up to 30%.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • 720p resolution in HD format
  • Day/Night function with removable IR cut filter
  • Vandal-resistant and IP66-rated robust design
  • Built-in IR illuminator with 15 m (50 ft) viewing distance
  • Tamper and motion detection
Spécifications
  • Infrared IP Dome Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires