Select Country and Language Canada / French
Changer de pays
NDN-498V09-21PS | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NDN-498V09-21PS | IP FLEXIDOME, Day/Night 9-22 mm F1.4, 12 V DC/24 V AC/PoE 60 Hz, Surface mount

  • Réf. fabricant NDN-498V09-21PS
  • PART #448968
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 4 CIF
Signal Process: IP
Description

FlexiDome2X Day/Night IP cameras are progressive scan CCD cameras in a compact, high-impact rated, vandal-resistant housing. Equipped with 20-bit DSP with 2X-dynamic, they have a wide dynamic range for sharper, more detailed images with outstanding col or reproduction. They can tri-stream video simultaneously - on two H.264 streams and one MJPEG stream. Features such as multicasting, Internet streaming and iSCSI recording are fully supported. FlexiDome2X IP cameras have built-in video motion detectio n and additional processing power for video content analysis systems. Supported by the award-winning Dinion2X digital imaging technology, they provide a proven, dependable solution for many security and surveillance requirements, day or night.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • 1/3-inch Day/Night CCD with progressive scan
  • 20-bit image processing technology
  • Wide Dynamic Range, 2X-dynamic engine and SmartBLC
  • Tri-streaming: dual H.264 and MJPEG simultaneously
  • Intelligence at the edge
  • ONVIF conformant
  • High-impact, vandal-resit e
Spécifications
  • Vandal-Resistant NTSC IP Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires