Select Country and Language Canada / French
Changer de pays
NDN-921V03-IPS | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NDN-921V03-IPS | IP FlexiDome, 720p HD, Day/Night, 3-9mm, H.264, Audio, PoE, IVA Installed, Surface Mount

  • Réf. fabricant NDN-921V03-IPS
  • PART #448965
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Description

FlexiDomeHD Day/Night IP cameras are progressive scan HD cameras in a compact, high-impact rated, vandal-resistant housing. They are equipped with a 15-bit DSP and an XF dynamic engine for sharper images with outstanding color reproduction. Features su ch as multicasting, Internet streaming and iSCSI recording are fully supported. FlexiDomeHD cameras have built-in video motion analysis and additional processing power for video content analysis systems. Supported by the Bosch-designed Dinion digital i maging technology, they provide a proven, dependable solution for any security and surveillance requirements, day and night.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • 1/3-inch Day/Night HD CCD with progressive scan
  • 15-bit image processing technology
  • XF dynamic engine and Smart BLC
  • Local Storage for flexible recording options
  • Intelligence at the edge
  • ONVIF conformant
  • High-impact, vandal-resistant enclosure
Spécifications
  • IP HD Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires