Select Country and Language Canada / French
Changer de pays
NDRM-20 | AIPHONE

AIPHONE | NDRM-20 | NDRM: Rack Mount Security Intercom System - NDRM-20

  • Réf. fabricant NDRM-20
  • PART #346010
Type: OTHER STATIONS
Description

The NDRM-20 is a 20-call rack mount communication and Access/Camera control system designed for communication between a central master console and remote intercom stations. This system offers the ability to control external devices, such as a CCTV came ra

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 12- or 20-station Rack Mount Master Panel
  • 20- or 40-station Add-on Panel
  • Each panel occupies 3 rack spaces
  • 4-station expansion modules to easily add station capacity to Master or Add-on Panel
  • Expandable to 100 intercom stations with All Call (Larger if All Call is not required.)
  • Subs call master with LED and electronic tone.
  • Simplex open voice communication
  • Modular phone jack for VOX handset (included)
  • Intercom channels with LED status indication (blinking for call-in and steady while communicating)
  • Built-in relays for selective door release and CCTV camera activation while in communication with a remote station
  • Call-in LED and tone stay on until call is answered
  • One master, or dual master w/NEW-5 per 5 subs
Spécifications
  • Communication: Press-to-talk, release-to-listen at master, or voice activated handset, hands-free at remote stations Power Source: 24V DC - Use one PS-2420UL per master panel and each add-on panel
  • Wire Type: Doors to masters: Aiphone #822202 or Aiphone #821802 Communication Output: 500mW per channel for intercom, 3W per 10 stations for All Call
  • Distance: Doors to masters: 420'(22AWG) 1,000'(18AWG) Wiring: Doors to masters: 2-cond., overall shield NEW-5 to master: 10-cond., overall shield
  • Calling: Pressing call button at remote station activates tone and flashes yellow LED at master, remaining lit until answered LED changes to steady yellow when communication is established Momentary Contact Ratings: N/O: 5A @ 125V AC or 30V DC N/O: 3A @ 125/250V AC or 30V DC
  • Mounting: Rack mount in standard 19" EIA rack, each panel occupying three rack spaces Constant Contact Ratings: 2A @ up to 250V AC or 200V DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires