Select Country and Language Canada / French
Changer de pays
NEM-40/C | AIPHONE

AIPHONE | NEM-40/C | NEM: Lamp Memory Intercom System - NEM-40/C

  • Réf. fabricant NEM-40/C
  • PART #258169
Type: MASTER/BASE STATIONS
Description

The NEM-40/C is a 40 channel lamp memory master with built in all call.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Master in 10, 20, 30, and 40-station sizes (with or without handset)
  • 20 and 40 call add-on selectors for expansion
  • Built-in All Call
  • Press to talk at master or use handset, hands-free at sub
  • Group call up to 10 subs at a time
  • Optional background music - requires NB-U (max. 40 stations) and 10W, 25V or 8ohm PA amp (N/A from Aiphone)
Spécifications
  • Communication: Push-to-talk, release to listen or VOX with handset Hands-free at substation
  • Power Source: Use PS-2410A for NEM-10/20 and PS-2420UL for NEM-30/40 24V DC, 45W max
  • Wire Type: NE-JA to master: 360' (22AWG) Doors/Subs to masters: Aiphone #822202 or Aiphone #821802
  • Calling: Master to sub: By voice only after pre-tone. Sub to master: Call tone and LED, remaining lit unitl call is answered
  • Communication Output: 500mW max., adjustable. All Call: 6W (10-20), 12W (30-40); Selectively up to 10 subs with TALK: 3W
  • Wiring: Doors/Subs to masters: 2-cond., overall shield; NEW-5 to master: 10-cond., overall shield
  • Distance: Doors/Subs to masters: 420' (22AWG) 1,000' (18AWG)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires