Select Country and Language Canada / French
Changer de pays
NET5401T | PELCO

PELCO | NET5401T | H.264, 1-channel Encoder

  • Réf. fabricant NET5401T
  • PART #426362
Audio Support: YES
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

H.264,1 Channel Encoder

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Pelco Analytics Included at No Charge
  • Analytic Alarm Triggers
  • PTZ from Web GUI, Including Presets and Patterns
  • SNMP Support in Web GUI
  • OSD On/Off from Web GUI
  • Simplified User and Group Management Page in Web GUI
  • Open Standards-Based Architecture
  • HBaseline, Main, or High Profile Compression
  • Dual-Stream at up to 4CIF, 30/25 Images per Second (ips) per Stream
  • Integrated Coaxitron and Pelco D PTZ Protocols
  • Power over Ethernet (PoE) Models (Compliant with IEEE 802.3af or IEEE 802.3at)
  • 1-, 2-, and Channel Models
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires