Select Country and Language Canada / French
Changer de pays

APC BY SCHNEIDER ELECTRIC | NET7 | APC Network SurgeArrest, 7 outlet

  • Réf. fabricant NET7
  • PART #154383
Number of Outlets: 7
  • Professional-grade electrical surge protection for computers and electronics
  • Right angle plug - Plug angle allows for equipment and furniture to be placed closer to the wall than with a standard power cord, reduces cord stress too
  • Lightning and surge protection - To prevent damage to your equipment from electric power surges and spikes
  • IEEE let-through ratings and regulatory agency compliance - APC surge protectors undergo stringent testing by IEEE and are awarded "let-through ratings", which indicate the maximum voltage level that can possibly reach your equipment after a surge or voltage spike has passed through a surge protector, lower IEEE let-through ratings indicate better protection and performance; the APC essential SurgeArrest series offers optimal performance with a let-through rating of less than 330 Volt for north american products and a rating of less than 15% for products sold worldwide, all APC products comply with local agency safety requirements, including UL in north america and CE/Kema/Gost/C-tick/A-Tick/Telepermit in their respective regions
  • Data-line protection - Protection of data lines (ethernet, coaxial and phone lines) ensures complete protection of your equipment from surges, it is very important to protect your equipment from "back door" electric surges traveling through data lines, as they can be as damaging to your equipment as surges traveling over power lines
  • Noise filtering - Attenuates EMI/RFI line noise that can cause data errors and keyboard lockups, ensuring better performance of protected equipment
  • Catastrophic event protection - SurgeArrest components such as MOVs and thermal fuse ensure instantaneous reaction to lightning strikes and wiring faults, if the surge components are damaged due to power spike or over voltage, excess power cannot reach your equipment; unlike the APC SurgeArrest products, most surge suppressors continue to let power through even after circuits have been damaged, leaving your equipment exposed to other damaging surges
  • Fail safe mode - Most other surge suppressors continue to let power through even after their circuits have been damaged, leaving your equipment exposed to future surges; APC's SurgeArrest fail safe, which means that once the circuit of an APC SurgeArrest has been compromised the unit disconnects equipment from the power supply ensuring that no damaging surges reach your equipment
  • Overload indicator - Indicator illuminates when connected equipment draws more power than unit's capacity; to remedy the condition, un
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires