Select Country and Language Canada / French
Changer de pays
NET8 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | NET8 | APC Network SurgeArrest, 8 outlet

  • Réf. fabricant NET8
  • PART #214900
Number of Outlets: 8
Type: STAND ALONE PDU
Caractéristiques
  • Lightning and surge protection - SurgeArrest components such as MOVs and thermal fuse ensure instantaneous reaction to lightning strikes and wiring faults, if the surge components are damaged due to power spike or over voltage, excess power cannot reach your equipment; unlike the APC SurgeArrest products, most surge suppressors continue to let power through even after circuits have been damaged, leaving your equipment exposed to other damaging surges
  • IEEE let-through rating and UL 1449 compliance - The 'Institute of Electrical and Electronics Engineers' (IEEE) let-through voltage rating is based on a test that subjects a surge protector to a 6000 volt spike, the rating equates to the amount of excess voltage that reaches connected equipment; the lower the number, the better the performance of the surge protector is, underwriter's laboratory's UL1449 surge protection safety standard uses these ratings to help users gauge performance, UL's best transient voltage surge suppressor (TVSS) let-through voltage rating is "300 Volt"
  • Data-line protection - Protection of data lines (ethernet, coaxial and phone lines) ensures complete protection of your equipment from surges, it is very important to protect your equipment from "back door" electric surges traveling through data lines, as they can be as damaging to your equipment as surges traveling over power lines
  • Noise filtering - Attenuates EMI/RFI line noise that can cause data errors and keyboard lockups, ensuring better performance of protected equipment
  • Phone line splitter - Allows use of two pieces of equipment at once, such as a modem and phone
  • Plug activated safety shutters - Shutters protect users from accidental contact with unused outlets
  • Overload indicator - Indicator illuminates when connected equipment draws more power than unit's capacity; to remedy the condition, unplug less vital equipment
  • Adjustable cable management - Keeps cords and cables neat and organized
  • Catastrophic event protection - SurgeArrest components such as MOVs and thermal fuse ensure instantaneous reaction to lightning strikes and wiring faults, if the surge components are damaged due to power spike or over voltage, excess power cannot reach your equipment; unlike the APC SurgeArrest products, most surge suppressors continue to let power through even after circuits have been damaged, leaving your equipment exposed to other damaging surges
  • Cord management - To help organize power cords
  • Fail safe mode - Most other surge suppressors continue to let power through eve
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires