Select Country and Language Canada / French
Changer de pays
NET9RMBLK | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | NET9RMBLK | APC Black Rackmount SurgeArrest 9 Outlet 120V

  • Réf. fabricant NET9RMBLK
  • PART #355937
Number of Outlets: 9
Type: RACK MOUNT PDU
Caractéristiques
  • Maximum power surge protection for computers, notebooks and other electronics
  • Protection working indicator - SurgeArrest will warn you if its circuitry has been damaged by heavy strike or power line surge and it is unable to provide 100% protection, if still under warranty, APC will then replace your damaged SurgeArrest free of charge
  • Lightning and surge protection - To prevent damage to your equipment from electric power surges and spikes
  • Outlets - Enough outlets for game console, TV and four other electronic devices, protection from surges, spikes and even lightning is guaranteed
  • Cord management - Reduces cord clutter
  • Catastrophic event protection - SurgeArrest components such as MOVs and thermal fuse ensure instantaneous reaction to lightning strikes and wiring faults, if the surge components are damaged due to power spike or over voltage, excess power cannot reach your equipment; unlike the APC SurgeArrest products, most surge suppressors continue to let power through even after circuits have been damaged, leaving your equipment exposed to other damaging surges
  • Noise filtering - Attenuates EMI/RFI line noise that can cause data errors and keyboard lockups, ensuring better performance of protected equipment
  • Building wiring fault indicator - This LED informs users of potentially dangerous wiring problems in the wall circuit
  • Lightning and surge protection - SurgeArrest components such as MOVs and thermal fuse ensure instantaneous reaction to lightning strikes and wiring faults, if the surge components are damaged due to power spike or over voltage, excess power cannot reach your equipment; unlike the APC SurgeArrest products, most surge suppressors continue to let power through even after circuits have been damaged, leaving your equipment exposed to other damaging surges
  • IEEE let-through rating and UL 1449 compliance - The 'Institute of Electrical and Electronics Engineers' (IEEE) let-through voltage rating is based on a test that subjects a surge protector to a 6000 volt spike, the rating equates to the amount of excess voltage that reaches connected equipment; the lower the number, the better the performance of the surge protector is, underwriter's laboratory's UL1449 surge protection safety standard uses these ratings to help users gauge performance, UL's best transient voltage surge suppressor (TVSS) let-through voltage rating is "300 Volt"
  • Data-line protection - Protection of data lines (ethernet, coaxial and phone lines) ensures complete protection of your equipment from surges,
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires