Select Country and Language Canada / French
Changer de pays
NF1K-113C-E42-1 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | NF1K-113C-E42-1 | N-Series TeraFrame Gen 3 Cabinet System, 31.5" (800 mm) W x 40.4" (1200mm) D x 83.4" (1984 mm) H, 45 RMU, With Side Intake Duct, Square-Punched Rails, Double Perforated Metal Rear Door, Two Point, Keyed Lock, Two Solid Side Panels, Glacier White

  • Réf. fabricant NF1K-113C-E42-1
  • PART #676151
Airflow: FRONT-TO-REAR
Color: WHITE
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Width: 31.5"
Rack Units: 45U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Description

N-Series TeraFrame Gen 3 Cabinet System, 31.5" (800 mm) W x 40.4" (1025mm) D x 83.4" (2117 mm) H, 45 RMU, With Side Intake Duct, Square-Punched Rails, Perforated Metal Front Door matches F-Series TeraFrame Gen 3 Cabinet, Double Perforated Metal Rear Do or, Two Point, Keyed Lock, Standard Top Panel, Two Solid Side Panels, Brush Sealed Cable Entry, Glacier White

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires