Select Country and Language Canada / French
Changer de pays
NFB1/2-LC/ST | FLUKE NETWORKS

FLUKE NETWORKS | NFB1/2-LC/ST | Kit containing the Test Reference Cords sets NFK1-DPLX-LC, NFK1-DPLX-ST, NFK2-DPLX-LC, NFK2-DPLX-ST, LC & ST adapters for the power meter & 62.5/125 & 50/125 m mandrels. Added to the standard DTX-MFM2 or DTX-GFM2

  • Réf. fabricant NFB1/2-LC/ST | 2635965
  • PART #332181
Type: FIBER OPTIC
Description

A kit containing the Test Reference Cords sets NFK1-DPLX-LC, NFK1-DPLX-ST, NFK2-DPLX-LC, NFK2-DPLX-ST, LC and ST adapters for the power meter and 62.5/125 and 50/125 m mandrels. Added to the standard DTX-MFM2 or DTX-GFM2, this kit delivers a complete set of accessories to test mulitmode links with SC, LC and ST connectors.