Select Country and Language Canada / French
Changer de pays
NFC-CUBE | FLUKE NETWORKS

FLUKE NETWORKS | NFC-CUBE | Cleaning cube with wipers (cleans up to 50 end-faces)

  • Réf. fabricant NFC-CUBE | 2799697
  • PART #346666
Type: CLEANERS AND SOLVENTS
Description

The Fluke Networks NFC-CUBE Fiber Optic Cleaning Cube is the precision wipe platform for cleaning fiber optic end-faces. Because the #1 cause of fiber optic cabling failures are due to contaminated end-faces, it is imperative that all optical fiber con nections are clean and free of contaminants. Fluke Networks' Fiber Inspection & Cleaning Tools are the solution. Whatever your particular needs are, Fluke Networks provides you with the solution to ensure your fiber connections don't bring your network down.

Caractéristiques
  • 125 wipes on a perforated roll for easy access. Each wipe can clean 4 end-faces.
  • Included in various fiber-optic cleaning kits offered by Fluke Networks
  • Made in the USA
Infos techniques et normes

both