Select Country and Language Canada / French
Changer de pays
NFC-KIT-BOX | FLUKE NETWORKS

FLUKE NETWORKS | NFC-KIT-BOX | Fiber Optic Cleaning Kit - Includes cleaning cube with wipes, five cards with sealed cleaning zones, solvent pen and 2.5mm port cleaning swabs

  • Réf. fabricant NFC-KIT-BOX | 2800138
  • PART #346686
Type: CLEANERS AND SOLVENTS
Description

Because the #1 cause of fiber optic cabling failures is due to contaminated end-faces, it is imperative that all optical fiber connections are clean and free of contaminants. Fluke Networks Fiber Inspection & Cleaning Tools are the solution. Whatever y our particular needs are, Fluke Networks provides you with the solution to ensure your fiber connections dont bring your network down.

Caractéristiques
  • Kit includes:
  • Cleaning cube
  • wipes five cards with sealed cleaning zones
  • Solvent pen
  • 2.5 mm port cleaning swabs
  • Cleaning instruction sheet
Infos techniques et normes

both