Select Country and Language Canada / French
Changer de pays
NGF-TB1MRU7 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | NGF-TB1MRU7 | Optical Distribution Frames; NGF Product Line Fiber Termination Block For Use With NGF Frame Adapter Type: SC Ultra Polish Adapter Only Configuration

  • Réf. fabricant NGF-TB1MRU7
  • PART #358512
Connector Type: SC DUPLEX
Fiber Count: 144
Spécifications
  • Industry Standards.RoHS/ELV Compliance: Not reviewed for ELV/RoHS compliance
  • Operation/Application.Application: Intrafacility
  • Mechanical Attachment.Configuration: Adapter Only
  • Product Type Features.Product Type: Fiber Termination Block
  • Product Type Features.Product Line: NGF
  • Product Type Features.Adapter Type: SC Ultra Polish
  • Product Type Features.For Use With: NGF Frame
  • Product Type Features.Barrel Type: Closed Barrel
  • Product Type Features.Stud Diameter (mm [in]): 6.73 [0.265]
  • Product Type Features.Heavy Duty: No
  • Product Type Features.Terminal Shape: Ring Tongue
  • Product Type Features.Insulation: Yes
  • Product Type Features.Body Style: PLASTI-GRIP
  • Product Type Features.Insulation Material: Vinyl
  • Product Type Features.Stud Size: 1/4 [M6]
  • Body Features.Tongue Material Thickness (mm [in]): 1.14 [0.045]
  • Configuration Features.Block Capacity: 144
  • Body Features.Cable Exit Type: Up
  • Configuration Features.Block Orientation: Right
Infos techniques et normes

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires