Select Country and Language Canada / French
Changer de pays
NPD-6001A | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NPD-6001A | Midspan PoE Injector, 100/240V AC at 50/60 Hertz, 60 Watt, 100 Base-TX Ethernet PoE++EIA 568A/B, Shielded RJ45 Connector

  • Réf. fabricant NPD-6001A
  • PART #531877
Duty Rating: MEDIUM
Environment Type: OUTDOOR
Description

Must be a reseller to purchase this product

Caractéristiques
  • Supports High-Power PoE/PoH and Complies to Both the IEEE 802.3AF and the IEEE 802.3AT Standards
  • 60 W and 95 W Models
  • Mounts to a Wall, Shelf, Bench, Desktop and to Other Units