Select Country and Language Canada / French
Changer de pays
NRD10 | PANDUIT

PANDUIT | NRD10 | HI CAP. DUAL-HINGE METAL DOOR 82.8"H X 10.7"W X 1.6"D 45RU NETRUNNER BLACK

  • Réf. fabricant NRD10
  • PART #399859
Cable Management Type: COVERS/DOORS
Color: BLACK
Type: CABLE MANAGEMENT
Description

High capacity dual hinge metal door. Dimensions: 82.8"H x 10.7"W x 1.6"D (2104mm x 272mm x 40mm)

Caractéristiques
  • Large finger openings accommodate up to 24 Category 6A cables
  • Integral cable retainers on the end of each finger to help contain cables within each rack unit
  • Bend radius fingers align with rack spaces to support cables as they transition to the vertical pathway
  • Push button dual hinged doors ordered separately can be opened to the left or right to provide complete access to the cables inside the vertical pathway
  • Snap-on cable retainers can be placed on to fingers to help retain cables in channel during installation and maintenance
  • Vertical managers include cable retainers, mounting brackets and #12-24 screws
  • Zero RU mounting capability expands the functionality of the vertical manager
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires