Select Country and Language Canada / French
Changer de pays
NS2051-4P/1T | INTERLOGIX

INTERLOGIX | NS2051-4P/1T | 5-Port Fast Ethernet Industrial UNManaged Switch With 4-Port POE-AF (-40 To 75 Degree C)

  • Réf. fabricant NS2051-4P/1T
  • PART #513380
Type: ETHERNET SWITCH (UNMANAGED)
Description

The IFS 5-port PoE Unmanaged Industrial Ethernet Switch provides four 10/100Mbps Ethernet ports with IEEE802.3-af PoE and one 10/100Mbps non-PoE Ethernet port.

Caractéristiques
  • 4-Port 10/100Base-TX (PoE)
  • 1-Port 10/100Base-TX (non-PoE)
  • Auto MDI/MDI-X
  • Auto-negotiation
  • Unmanaged plug and play installation requiring no programming
  • Store-and-Forward switching architecture with wire-speed filtering and forwarding ratests packet loss with back pressure (half-duplex) and IEEE 802.3x PAUSE frame-fow control (full-duplex)
  • Integrated address-lookup engine supports 2K absolute MAC addresses
  • CSMA/CD Protocol
  • Automatic source-address learning and aging
  • Support to up to 1522 bytes packet size
  • Up to 4 IEEE 802.3af devices powered
  • Complies with IEEE 802.3af Power over Ethernet End-Span PSE
  • Supports up to 15.4 watts for each PoE port
  • Auto detect powered device (PD)
  • Circuit protection prevents power ince between ports
  • Remote power feeding up to 328 ft. (100m)
  • Slim IP-30 metal enclosure for protection
  • Provides either DIN-rail or wall-mounting
  • 24~48 V DC or 24 V AC Operation
  • Redundant power with reverse-polarity protection
  • Removable teck for master and slave power
  • Alarm relay output for power-failure alert
  • Voltage/surge-suppression: EFT 6000 V DC protection for power lines,ESD 6000 V DC protection for Ethernet
  • Complies with IEC60068-2-xx standards for free-fall, shock and vibon
  • Wide operating temperature range of -40C ~ +75C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires