Select Country and Language Canada / French
Changer de pays
NS2503-24P/2C | INTERLOGIX

INTERLOGIX | NS2503-24P/2C | 24-Port 10/100 + 2 GigE TP/SFP PoE+ Managed Switch

  • Réf. fabricant NS2503-24P/2C
  • PART #508951
Fiber Type: SINGLE MODE
Product Type: FIBER TRANSMITTER
Description

Designed to provide fast and efficient connectivity fom the network edge to a backbone switch or server, the IFS 24-port Fast Ethernet PoE Managed Switch series features 24 10/100Mbs Ethernet ports with full power isolated PoE ports. The 2 Gigabit TP/SFP combo ports can be either 10/100/1000Mbps (RJ45) or Gigabit only (1000Base-SX/LX/BX) through an SFP (Small Form-factor Pluggable) GBIC interface.

Caractéristiques
  • 24-Port 10/100Base-TX RJ45 with PoE
  • 2-Uplink Gigabit TP/SFP combo ports
  • 1 RS-232 male DB9 console port
  • Auto-MDI/MDI-X detection
  • Auto-negotiation
  • Supports full-duplex/half-duplex modes
  • Complies with the IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 80 standards, High performance Store and Forward architecture, broadcast storm control, runt/CRC fltering eliminates erroneous packets to optimize the network bandwidth
  • 8.8 Gbps non-blocking switch fabric
  • 9K bytes Jumbo frame support
  • 8K MAC address tabl, automatic source address learning and aging
  • IGMP Snooping v1 and v2 fast leave
  • IGMP Query mode support
  • Up to 256 multicast groups
  • IEEE 802.1Q Tag-Based VLAN
  • Up to 255 VLANs groups, out of 4096 (4041 for NS2503-24T/2C) VLAN IDs
  • Port-Based VLAN
  • Q-tunneling (Double Tag VLAN)
  • STP, IEEE 802.1D (Spanning Tree Protocol GE-DS-242-PoE)
  • RSTP, IEEE 802.1w (Rapid Spanning Tree Protocol GE-DS-242-PoE)
  • MSTP, IEEE 802.1s (Multiple Spanning Tree Protocol NS2503-24T/2C)
  • 4 priority queues on all switch portsraffic classification: IEEE 802.1p Class of Service, IP TOS/DSCP code priority, Port Base priority
  • Strict priority and weighted round robin (WRR) CoS policies
  • Ingress/Egress Bandwidth Control on each port
  • GE-DS-242-POE complies with IEEE 802.3af (15.4) Standard
  • NS2503-24P/2C complies with IEEE.802.3af (15.4w) and IEEE802.3at (30w) Standards
  • Up to 380 Watt power budget
  • Auto-detects PoE powered devices (PD)
  • Provides full-power PoE on each port - no port sharing
  • Circuit protection isolates and prevs power interference between ports
  • End-Span (PSE) confguration supplies power up to 100m
  • PoE Management features: Total power budget control, Per port control (enable/disable, priority, power limit), PD classifcation detection, Power Supply Over temperature Protection
  • Circuit protection isolates and prevents power interference
  • IEEE 802.3ad LACP (Link Aggregation Control Protocol), Up to 13 Trunk groups
  • Up to 8 ports per Trunk group with 1.6Gbps bandwidth (Full Duplex mode)
  • Supports Cisco ether-Chael (Static Trunk)
  • IEEE 802.1x Port-based authentication
  • RADIUS users access authentication
  • Layer 3 and Layer 4 Access Control List (ACL)
  • MAC Filtering and Source IP/MAC address port-binding
  • Port Mirroring to monitor incoming or outgoing traffc on a ticular port
  • Local console or remote switch management via Web browser, Telnet CLI
  • SNMP v1, v2c (GE-DS-242-POE)
  • SNMP v1, v2c, v3 (NS2503-24P/2C)
  • SNMP Trap for alarm notifcation of events
  • Four RMON groups 1, 2, 3, 9 (history, statistics, alarms and e
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires