Select Country and Language Canada / French
Changer de pays
NS3502-8P-2S | INTERLOGIX

INTERLOGIX | NS3502-8P-2S | 8-Port 10/100 + 2 GigE TP/SFP PoE+ Managed Switch

  • Réf. fabricant NS3502-8P-2S
  • PART #604165
Design Features: MANAGEABLE
Device Technology: 10/100/1000BASE-T
No Exp Modules/Slots: 0
Number of Ports: 5-12
Power Cords: USA
Type of Device: STANDALONE SWITCH
Description

For fast and efficient connectivity fom the network edge to a backbone switch or server, the IFS 8-port Fast Ethernet Managed Switch Series features eight 10/100Mbps Fast Ethernet ports with 2 Gigabit TP/SFP combo ports. The 2 Gigabit TP/SFP combo por ts can support either 10/100/1000Mbps (RJ45) or (1000Base-SX/LX/BX) through an SFP (Small Form-factor Pluggable) GBIC interface. This series is also available with PoE and PoE+ capabilities.

This part has been discontinued by the supplier. Use 893840 as a suggested replacement.

Caractéristiques
  • 8-Port 10/100Base-TX RJ45 (GE-DS-82)
  • 8-Port 10/100Base-TX RJ45 with PoE (GE-DS-82-PoE and NS2503-8P/2C)
  • 2-Uplink Gigabit TP/SFP combo ports
  • 1 RS-232 male DB9 console port
  • Auto-MDI/MDI-X detection
  • Auto-negotiation
  • Supports full-duplex/half-duplex moComplies with the IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3z standards
  • High performance Store and Forward architecture and runt/CRC filtering elimates erroneous packets to optimize the network bandwidth
  • Broadcast/multicast/unicast storm control
  • 5.6 Gbps non-blocking switch fabric
  • 9K bytes Jumbo frame support
  • 8K MAC address table, automatic source address learning and aging
  • IGMP Snooping v1 and v2 fast leave
  • IGMP Query mode support
  • Up to 256 multicast groups
  • IEEE 802.1Q Tag-Based VLAN
  • U55 VLANs groups, out of 4041 VLAN IDs
  • Port-Based VLAN
  • Q-in-Q tunneling (Double Tag VLAN)
  • STP, IEEE 802.1D (Spanning Tree Protocol)
  • MSTP, IEEE 802.1s (Multiple Spanning Tree Protocol)
  • 4 priority queues on all switch ports
  • TraffIc classification: IEE2.1p Class of Service, IP TOS/DSCP code priority, Port Base priority
  • Strict priority and weighted round robin (WRR) CoS policies
  • Ingress/Egress Bandwidth Control on each port
  • Complies with IEEE 802.3af Standard
  • Complies with IEEE 802.3at Standard (NS03-8P/2C only)
  • Up to 180 Watt power budget
  • Auto-detects PoE powered devices (PD)
  • Provides full-power PoE on each port - no port sharing
  • Circuit protection isolates and prevents power interference between ports
  • End-Span (PSE) confguration supplies po up to 100m
  • PoE Management Features: Total power budget control, Per port control (enable/disable, priority, power limit), PD classifcation detection, Power Supply Over temperature Protection
  • IEEE 802.3ad LACP (Link Aggregation Control Protocol)
  • Up to13 Trunk groups
  • Up to 8 ports per trunk group with 1.6Gbps bandwidth (Full Duplex mode)
  • Supports Cisco ether-Channel (Static Trunk)
  • IEEE 802.1x Port-based authentication
  • RADIUS users access authentication
  • Layer 3 and Layer 4 Access Control List (ACLAC Filtering and Source IP/MAC address port-binding
  • Port Mirroring to monitor incoming or outgoing traffic on a particular port
  • Local console or remote switch management via Web browser, Telnet CLI, SNMP v1, v2c, v3
  • SNMP Trap for alarm notifcation of vents
  • Four RMON groups 1, 2, 3, 9 (history, statistics, alarms, and events)
  • Built-in Trivial File Transfer Protocol (TFTP) client
  • Confguration upload/download via TFTP or HTTP
  • Firmware upgrade via TFTP or HTTP
  • Supports Ping function
  • Reset button fo
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires