Select Country and Language Canada / French
Changer de pays
NS3601-24P/4S | INTERLOGIX

INTERLOGIX | NS3601-24P/4S | 24-Port GigE with 4 Shared SFP Stackable Full PoE Managed Switch

  • Réf. fabricant NS3601-24P/4S
  • PART #508950
Description

These enterprise-class switches are engineered to meet a variety of high-performance applications such as PoE distribution, optical network architectures, and high-density performance through reliable stacking technology and advance Layer 2 networking features.

Caractéristiques
  • 24-Ports 10/100/1000Base-T Gigabit Ethernet RJ45 with IEEE 802.3af PoE
  • 4 SFP/mini-GBIC slots shared with Ports 21 to 24 - compatible with 1000Base-SX/LX/BX and 100Base-FX SFP transceivers
  • 2 HDMI-like 10Gbps (full-duplex) stacking ports
  • RS-232 DB9 consle interface for basic switch management and setup
  • 24 SFP/mini-GBIC slots - compatible with 1000Base-SX/LX/BX and 100Base-FX SFP transceivers
  • 8-Ports 10/100/1000Base-T RJ45 copper, shared with ports 1 to 8
  • 2 HDMI-like 10Gbps (full-duplex) stacking pors
  • RS-232 DB9 console interface for basic switch management and setup
  • 24-Ports 10/100/1000Base-T Gigabit Ethernet RJ45
  • 4 SFP/mini-GBIC slots shared with Ports 21 to 24 - compatible with 1000Base-SX/LX/BX and 100Base-FX SFP transceivers
  • RS-232 DB9 conse interface for basic switch management and setup
  • Complies with the IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3z standards
  • High performance Store and Forward architecture, broadcast storm control, runt/CRC fltering eliminates erroneous packets to optimize the network bandwidth
  • Prevents packet loss with back pressure (half-duplex) and IEEE 802.3x PAUSE frame
  • IGMP Snooping v1, v2 and v3 fast leave
  • IGMP Query mode support
  • Up to 256 multicast groups
  • IEEE 802.1Q Tag-Based VLAN
  • Up to 255 VLANs gs, out of 4096 VLAN IDs
  • Port-Based VLAN
  • Q-in-Q tunneling (Double Tag VLAN)
  • STP, IEEE 802.1D (Spanning Tree Protocol)
  • RSTP, IEEE 802.1w (Rapid Spanning Tree Protocol)
  • MSTP, IEEE 802.1s (Multiple Spanning Tree Protocol)
  • Up to 8 MSTP instances
  • 4 prioqueues on all switch ports
  • Traffic classification: IEEE 802.1p Class of Service, IP TOS/DSCP code priority, Port Base priority
  • Strict priority and weighted round robin (WRR) CoS policies
  • Ingress/Egress Bandwidth Control on each port
  • Complies with IEE802.3af Standard
  • 220 Watt Power Budget (GE-DSSG-244-POE) 380 Watt Power Budget (NS3601-24P/4S)
  • Auto-detects PoE powered devices (PD)
  • Provides full-power (15.4W) PoE up to 14 ports (GE-DSSG-244-POE)
  • Up to 24 Ports (NS3601-24P/4S)
  • Circuit protection iates and prevents power interference between ports
  • End-Span (PSE) confguration supplies power up to 100m
  • PoE Management Features: Total power budget control, Per port control (enable/disable, priority, power limit), Per port scheduling, PD classification detection, Power Supply Over temperature Protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires