Select Country and Language Canada / French
Changer de pays
NSFDP8XSCX | EMERSON NETWORK POWER ENERGY

EMERSON NETWORK POWER ENERGY | NSFDP8XSCX | PRO8 pedestal empty rear, closed splice front

  • Réf. fabricant NSFDP8XSCX
  • PART #352536
Type: CLOSURES
Description

The NetSpan FDP Series of optical splice and distribution products permits fiber splicing, improves cable organization and allows for either spliced drops or environmentally hardened drop connections in fiber-to-the-premise (FTTP) applications. The integrated platform can be configured with an open-fiber architecture for a cost-effective FTTP solution or a weather-tight closure by adding sliding covers for added protection against the elements, debris and insects. The unique back-to-back platform accommodates a spliced drop solution with fiber splicing and spliced drops on one side and environmentally hardened drop connections on the other side for a terminated drop solution. Use both sides to create an integrated fiber distribution pedestal solution.

Caractéristiques
  • Back-to-back configuration eliminates the need for a handhole/vault
  • Fiber splice and drops housed in separate closures
  • Optional use of environmentally hardened drop solution
  • Weather-tight closure option
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires