Select Country and Language Canada / French
Changer de pays
NSM5200-06-US | PELCO

PELCO | NSM5200-06-US | Network Storage Manager, 6 TB, US Power Cord

  • Réf. fabricant NSM5200-06-US
  • PART #427283
Hard Drive Type: SATA
Mount Type: RACK
Operating System: LINUX
Storage Capacity: 6 TERABYTES
Type: STORAGE
Description

Ntwrk Strg Mgr, 6TB, US PWR Cord

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Recording Throughput up to 250 Mbps Meets Demanding Performance Requirements for Write-Intensive Applications
  • Hardware Designed to Eliminate Single Points of Failure, Including Redundant Fans, Power Supplies, and RAID 6 Storage for Optimum Reliability
  • Pooled Storage Management Provides Automatic Distributed Load Balancing and Active-Active Failover Within a Storage Pool to Ensure Continued Recording if Catastrophic Failure Occurs
  • Hot Standby Failover Provides Redundancy in Installations Where Storag e Pooling Cannot Be Utilized.
  • Multicast Recording Support Allows for Recording of Multicast Data Streams for Restricted Bandwidth Scenarios
  • Redundant Recording Ensures Duplication of Vital Data for Mission-Critical Applications
  • Built-in EnduraStor Stoage Management Increases Storage Efficiency by Grooming Recorded Streams Based on Age and Priority
  • Ability to Serve 32 Simultaneous Playback Streams Per Storage Pool
  • Performance Levels Maintained in Normal and RAID Error Conditions
  • Built-in DiagnosticMonitoring Provides Preventative Maintenance and SNMP Monitoring
  • Reduced Cost of Ownership and Increased Energy Efficiency Through Consolidation of Multiple Hardware Components into a Fully Integrated Chassis
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires