Select Country and Language Canada / French
Changer de pays
NSM5200-36-US | PELCO

PELCO | NSM5200-36-US | Network Storage Manager, 36 TB, US Power Cord

  • Réf. fabricant NSM5200-36-US
  • PART #562481
Hard Drive Type: SCSI RAID
Mount Type: RACK
Operating System: LINUX
Storage Capacity: 36 TERABYTES
Type: STORAGE
Description

The NSM5200 Series delivers industry leading performance and innovation for mission-critical storage needs. The combination of high performance, scalable hardware design and advanced software capabilities enables the NSM5200 to meet the unique storage needs of physical security and video surveillance applications.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • Fully Compatible with Endura
  • Recording Throughput up to 250 Mbps Meets Demanding Performance Requirements for Real-Time Video, Audio, and Data Applications
  • Hardware Designed to Eliminate Single Points of Failure, Including Redundant Fans, Power Supplies, and RAID 6 Storage for Optimum Reliability
  • Pooled Storage Management Provides Automatic Distributed Load Balancing and N+N Failover Across a Storage Pool to Ensure Continued Recording If Catastrophic Failure Occurs
  • Built-in EnduraStor(TM) Storage Management Increases Storage Efficiency by Grooming Video from Pelco Video Encoders and IP Cameras Based on Age and Priority
  • Storage capacity is scalable using third-party storage arrays with an optional fiber channel interface
  • Capable of up to 32 Simultaneous Video/Audio Playback Streams
  • Performance Levels Maintained in Normal and RAID Error Conditions
  • Built-in Diagnostic Monitoring Provides Preventative Maintenance and SNMP Monitoring
  • Reduced Cost of Ownership and Increased Energy Efficiency Throuh Consolidation of Multiple Hardware Components into a Fully Integrated Chassis
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires