Select Country and Language Canada / French
Changer de pays
NSS-G24D2P24 | TRIPP LITE

TRIPP LITE | NSS-G24D2P24 | 24 10/100/1000Mbps Port Gigabit L2 Managed PoE+ Switch, 2 Combo SFP Gigabit Slots, 52Gbps, Web/CLI, 12-Outlet 120V PDU

  • Réf. fabricant NSS-G24D2P24
  • PART #781387
Type: STORAGE AREA NETWORK
Description

The energy-efficient NSS-G24D2P24 24-Port PoE+ Gigabit L2 Managed Network Switch does more than complete your home or office LAN. It also features a basic 120V 15A PDU to distribute reliable AC power to critical IT equipment in your wiring closet, serv er room or equipment rack. Two combination mini-GBIC ports are also included for uplinking data to other switches via optical fiber.

This switch features 24 twisted-pair RJ45 Gigabit Ethernet ports that support auto-negotiable 10/100/1000 Mbps and auto MDI/MDIX cross-over detection functions for convenient plug-and-play capability. Each port can be configured to supply up to 30W of PoE (Power over Ethernet) power via network cable to connected devices, such as VoIP phones and video cameras. Easy-to -read LEDs indicate connection and activity status for each port. Built-in management software lets you monitor and control each connected device via secure web-based interface. Each port supports up to 2 Gbps with full duplex.

The rear panel contains 12 NEMA 5-15R outlets that supply continuous power to connected devices. Your equipment is protected by 3860 joules of surge suppression, as well as front-panel LEDs that let you monitor line status at a glance. A 12A circuit breaker trips if the curr ent drawn by connected equipment exceeds the PDU's maximum load rating.The NSS-G24D2P24 supports IEEE802.3az Energy Efficient Ethernet standards. The heavy-duty metal housing mounts into 1U of an EIA-standard 19-inch rack using the included hardware.

Caractéristiques
  • 24 twisted-pair RJ45 Gigabit Ethernet ports
  • Auto-negotiable 10/100/1000 Mbps
  • Automatic MDI/MDIX cross-over detection
  • 52 Gbps switching capacity (2 Gbps per port with full duplex)
  • Easy-to-read LEDs indicate connection, activity and PoE status for ch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires