Select Country and Language Canada / French
Changer de pays
NSU-G24C2P08 | TRIPP LITE

TRIPP LITE | NSU-G24C2P08 | Tripp Lite's NSU-G24C2P08 combines a 1.44kW single-phase 120V Basic Power Distribution Unit (PDU) and an Unmanaged 24-Port Gigabit Ethernet Switch (8 Ports PoE) with 2 Combo SFP uplink ports, for an all-in-one 1U rack-mount solution.

  • Réf. fabricant NSU-G24C2P08
  • PART #642406
Number of Outlets: 8
Type: RACK MOUNT PDU
Description

Tripp Lite's NSU-G24C2P08 combines a 1.44kW single-phase 120V Basic Power Distribution Unit (PDU) and an Unmanaged 24-Port Gigabit Ethernet Switch (8 Ports PoE) with 2 Combo SFP uplink ports, for an all-in-one 1U rack-mount solution. It is perfect for racks in smaller, distributed networks where space is at a premium by providing both power and Ethernet connectivity in only 1U of rack space. The power distribution unit supplies continuous AC power from a connected UPS system or alternate source and contains 12 NEMA 5-15R outlets, allowing you to power critical IT equipment. The Gigabit Ethernet Network Switch has 24 RJ45 ports that support auto-negotiable 10/100/1000 Mbps and auto MDI/MDIX cross-over detection functions for true "plug and play" c apability. It features 8 PoE ports, which support up to 15W per port and a POE budget of 95W, to connect POE devices such as Wireless APs, IP Cameras, VoIP phones and more. Two Combo SFP ports can uplink to other switches using optical fiber. Utilizing Green Ethernet technology, power consumption is automatically lowered by (i) turning off Ethernet ports not in use or connected to a shutdown computer, and (ii) detecting the connected network cable lengths to adjust the power usage to only what is ne cessary. Constructed of heavy-duty steel housing, the NSU-G24C2P08 has a rugged design built for years of reliable performance.

Caractéristiques
  • Unmanaged Ethernet Switch: 24 RJ45 Gigabit Ethernet ports, 8 Ports PoE
Applications

12 Amps

Spécifications
  • NEMA 5-15P input plug; 6-ft. line cord
Infos techniques et normes

8 PoE ports supports up to 15W per port and a POE budget of 95W, to connect PoE devices such as Wireless APs, IP Cameras, VoIP phones and more

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires