Select Country and Language Canada / French
Changer de pays
NUC-21012-F2 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | NUC-21012-F2 | FlexiDome IP Micro 2000 Micro-Dome Camera, 720p, 2.5 mm Lens, 30 ips, PoE, Motion +, Day/Night, 1/4 CMOS Sensor, RAL 9017 Body, Video: H.264 MP (Main Profile), MJPEG, Audio: AAC, G.711, L16 (Live and Recording)

  • Réf. fabricant NUC-21012-F2
  • PART #548731
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: YES
Signal Process: IP
Description

The 720p and VGA indoor microdome cameras from Bosch are ready-to-use, complete network video surveillance systems inside a compact microdome. These cameras bring Bosch's high-performance technology into the realm of homes, small office and retail busi nesses by offering a cost-effective solution for a broad range of applications.

Must be a reseller to purchase this product

Caractéristiques
  • Compact and stylish indoor IP microdome
  • 720p or VGA resolutions at 30 images per second
  • MicroSD card slot for edge recording
  • Motion, tamper and audio detection
Spécifications
  • Micro-Dome Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires