Select Country and Language Canada / French
Changer de pays
NV-16PS42-PVD | NVT

NVT | NV-16PS42-PVD | 16 Channel UTP Power Supply StubEQ Receiver Hub

  • Réf. fabricant NV-16PS42-PVD
  • PART #422122
Audio Support: NO
Capacity: 16 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: RECEIVER
Description

Must be a reseller to purchase this product

Caractéristiques
  • 16-Channel Power Supply Active Receiver Hub
  • Provides Class 2 SELV 28 V AC with up to 1 Amp/ch while receiving video transmission and delivering P/T/Z telemetry, all over a single 4-pair Cat5 cable for each camera
  • Built-in distribution amplifier with 2 video outputs per channel
  • Full motion CCTV video at distances up to 1,500ft when used with any passive NVT transceiver
  • Adaptive StubEQ fully automatic 2-band equalization provides adjustment free equalization
  • Automatic-reset fault protection; tranient protection
  • Individually floating power outputs and differential video inputs ensure ground-loop immunity
  • Diagnostic LEDs show load/no load, miswires, overload conditions, and video status
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires