Select Country and Language Canada / French
Changer de pays
NV-CLR-024-MTNC-L | NVT

NVT | NV-CLR-024-MTNC-L | CLEER 24 Port Switch - Lifetime Maintenance Add-On

  • Réf. fabricant NV-CLR-024-MTNC-L
  • PART #661787
Product Type: VIDEO TRANSMITTER
Signal Format: ANALOG
Description

Phybridge CLEER (Coax Leveraged Ethernet Extended Reach) is a 1U 19" rack mountable 24 port managed Ethernet over Coax switch that transforms existing proven reliable COAX infrastructure into an IP path with power, ideal for IP cameras. CLEER switches are designed specifically to enable easy migration from analog to IP cameras.

Powered by PoLRE technology, the CLEER switch backbone complements the data switch fabric and you are guaranteed a dedicated secure path and bandwidth for the video streams with no data LAN dependencies due to the physical separation of the video stream. CLEER switches have been designed from the ground up to meet the "five nines" high availability of service required by the surveillance industry. Solid and dependable, these switches are built to withstand tough operating environments.

The highly resilient and robust CLEER switches work with EC-Link Media Converters at the device end and are equipped with industry leading power capabilities and come standard with PowerWISE technology. Power sharing, load balancing, AC/DC options, and hot swappable power supply makes CLEER one of the most robust PoE switches available today.

CLEER switches and the EC-Link Media Adapters are designed to provide PoE flexibility. PoE can be delivered from the switch through the EC-Link to the IP end point, or by locally powering the EC-Link adapter that delivers up to 30W (max) of power to the endpoint. Network management and control is provided via web based GUI, allowing the user remote IP device restart, lock out and power management.

The CLEER switches deliver fast Ethernet and PoE over existing coax infrastructure and can support any IEEE 802.3af/at compliant device such as access points, IP phones and IP speakers with 100Mbps of full duplex bandwidth.

Caractéristiques
  • Transmit 100Mbps Full Duplex via Coax cable
  • Distances of 2000ft RG11, 1600ft RG6 and 1500ft RG59
  • Uplink via (2) 1Gb/s full duplex mini-GBIC ports or (2) RJ45 ports
  • PowerWise power supply is hot swappable, autosensing 100-240 V AC, 500W/1000W
  • Easy to nfigure no device joining or programming
  • Easy and intuitive GUI network management and control
  • Low power consumption: 16.5W / 24 port, 22W / 48 port
  • Designed to meet five nines high availability of service
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires