Select Country and Language Canada / French
Changer de pays
NV-DPSC4 | NVT

NVT | NV-DPSC4 | Detachable Power Supply Cord Splitter 1:4 X 2ft.

  • Réf. fabricant NV-DPSC4
  • PART #477535
Description

Takes a single C20 EIA (male) connector and splits into four C13 EIA (female) outlet plugs. Allows for multiple EoC transceivers to be connected to a single plug. Cord length is 2ft.

Caractéristiques
  • Takes a single C20 EIA (male) connector and splits into four C13 EIA (female) outlet plugs.
  • Allows for multiple EoC transceivers to be connected to a single plug.
  • Cord length is 2ft