Select Country and Language Canada / French
Changer de pays
NV-P100-NA | PASS & SEYMOUR

PASS & SEYMOUR | NV-P100-NA | Wireless Audio System Player, 100 to 240 VAC, 50/60 Hertz, 70 Watt, +/- 0.5 dB, 7.36" Width x 5.39" Depth x 1.69" Height

  • Réf. fabricant NV-P100-NA
  • PART #798012
Type: POWER SUPPLIES
Caractéristiques
  • High Fidelity Audio is Delivered to Every Area of Your Home and Kept Perfectly in Sync
  • Compatible with Legrand's Other Nuvo Player Portfolio Products for a Truly Custom, Easily Expandable System
  • Supports Both Wired Ethernet and Wireless 802.11N Configuration Options Adding Flexibility for any Home
  • All Your Favorite Music is Right at Your Fingertips with Easy Access to Networked Computers, Streaming Internet Radio and Even Audio Content Stored on any Android or iOS Device
  • Includes 802.11N Wireless Capability and Utilizes Both 2.4 and 5 Gigahertz Bands for Fast Signals and Broad Coverage
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires