Select Country and Language Canada / French
Changer de pays
NV-PL-024MTNC-L | NVT

NVT | NV-PL-024MTNC-L | PoLRE 24 Port Switch - Lifetime Maintenance Add-On

  • Réf. fabricant NV-PL-024MTNC-L
  • PART #661775
Product Type: VIDEO TRANSMITTER
Signal Format: ANALOG
Description

The 1U stackable chassis PoLRE switch delivers Ethernet and Power over Ethernet over a single pair of wire with up to 1,200ft (365m) reach. This means you can transform your existing, proven reliable voice or UTP based video wiring infrastructure into an IP path ideal for IP Telephony and two wire IP video complementing and extending your existing data LAN. Monitor, update and troubleshoot you network in real-time with the web browser based simple network manager. An easy to use, easy to learn GUI b ased tool allowing you to remote restart, port lock and power monitor your network from anywhere.

PoLRE switches come standard with PowerWISE technology, providing the flexibility to use either AC or DC power sources with the same switches. Power sharing, load balancing, hot swappable power supply, AC/DC options - the PoLRE switches are amongst the lowest power consuming data switches in the industry. A highly-reliable local area switch network powered by PowerWISE with multiple sources of redundan cy allows for the most robust PoE platform in the industry.

Must be a reseller to purchase this product.

Caractéristiques
  • Transmit 10Mbps via 2-wire UTP per port
  • Distances of 1200ft CAT3 or CAT5 UTP cable
  • Uplink via (2) 1Gb/s full duplex mini-GBIC ports or (2) RJ45 ports
  • PowerWise power supply is hot swappable, autosensing 100-240 V AC, 500W/1000W
  • Easy to configure no dice joining or programming
  • Easy and intuitive GUI network management and control
  • Low power consumption: 16.5W / 24 port, 22W / 48 port
  • Designed to meet five nines high availability of service
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires