Select Country and Language Canada / French
Changer de pays
NVRP42TB | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | NVRP42TB | 4 Channel IP Camera Network Video Recorder Server, 2 TB

  • Réf. fabricant NVRP42TB
  • PART #553555
Capacity: 4 CHANNEL
Hard Drive Type: SATA
Mount Type: RACK
Operating System: LINUX
Storage Capacity: 2 TERABYTES
Type: SERVER
Caractéristiques
  • Watchdog function
  • ONVIF support*
  • 4 IP (video+audio) Ch. - Up to 2.3 MP (1920x1200)
  • IP video streams: H.264, MPEG4 and MJPEG
  • Supports 50+ IP camera brands (refer to camera support list)
  • No licensing fees
  • Dual LAN Ports - allows creation of two individual networks - one for cameras and one for remote access traffic to help alleviate bandwidth limitations
  • EMAPS (8) showcasing camera, sensor and relay positions
  • User Access: up to 4 concurrent users
  • Easily capture JPG images from live video
  • NVRP4 can be set to pre-record video up to 10 seconds before motion activation is detected
Spécifications
  • IP Camera Network Video Recorder Server With Cloud Archiving
  • Storage Capacity: 2 TB
  • Video Input IP Channel: 4
  • Video Input Loss Check: Yes
  • Video Input VGA: 1 VGA (1024X768)
  • Audio: Input - 4 Line, Output - 1 Line, Codec - G.711
  • Alarm: Sensor Input (NC/NO Selectable) - 4 Local; Output - 1
  • Compression: H.264, MPEG4, MJPEG
  • Multiple Operation: Quadplex (Play, Record, Network, Backup)
  • Resolution: 1920 x 1056 At 60 fps, 1280 x 1024 At 80 fps
  • Recording Mode: Continuous/Schedule/Motion/Sensor
  • Motion Detection: Setup By Grid
  • Recording by Channel's Resolution: Yes
  • Recording: Pre-Recording/Post Recording - Up to 10 Sec
  • Playback Multi-Decoding: 1, 4
  • Search Mode: Date/Time, Event, Log, Bookmark
  • Storage HDD: Interface - Serial ATA, Capacity of 1 HDD - 2 TB, Internal HDD Number - 1
  • Storage Backup: USB Flash Drive/USB External HDD/Network - Video and Still Image
  • Storage USB Port: 3
  • User Interface: Menu Display - GUI, Input Method - IR Mouse
  • Network: Interface - 10/100/1000 Base-TX Ethernet, Streaming - Depends On Profile
  • Network Access: Mobile Viewer - Live, PTZ, Search, PC Web Viewer - Internet Explorer (Live, Search, Backup, PTZ, Remote Setup), PC Client - CMPC Centeral Management Software (Live, Search, Backup, PTZ, Remote Setup)
  • Power Source: 12 Volt DC, 4 Amp
  • Allowable Operating Temperature/Humidity: 41 to 104 deg F/20 - 80% Relative Humidity
  • Allowable Storage Temperature: 14 to 122 deg F
  • Dimension: 6.400 Inch Depth x 9.600 Inch Width x 2.100 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires