Select Country and Language Canada / French
Changer de pays
NX-100 | TOA ELECTRONICS INC

TOA ELECTRONICS INC | NX-100 | Network audio adapter, browser-based

  • Réf. fabricant NX-100
  • PART #305579
Description

TOA NX-100 Network Audio is an easy-to-use solution for transporting mic or line-level audio signals over IP-based local and wide area networks (LAN/WAN), as well as the Internet. Applications include wide area paging, background music or messaging audio distribution for airports, convention centers, railway stations and transit systems.

Must be a reseller to purchase this product

Caractéristiques
  • Converts analog audio (mic or line) to standard IP format for transmission over existing local or wide area networks (LAN/WAN) including the Internet
  • Bidirectional audio transport plus contact closures and serial RS-232 (NX-100S: audio and contact closure only)
  • Balanced mic/line input and balanced line output
  • Built-in Ethernet port (10/100BASE-T)
  • Control inputs can initiate and terminate audio transmissions without the need for dedicated PC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires