Select Country and Language Canada / French
Changer de pays
NX-1448E | INTERLOGIX

INTERLOGIX | NX-1448E | Fixed English Keypad with Fold-Down Door Euro Design. 192-zones. 6.2 in. W X 5.2 in. H X 1.3 in. D. Swing-Down Removable Door Conceals Controls, White

  • Réf. fabricant NX-1448E
  • PART #305794
Environmental: INDOOR
Input Voltage: 16.5 VAC
Mounting: SURFACE MOUNT NO ELEC BOX
Number of Readers: 1
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

The NetworX NX-6 is a full-featured, mid-sized security system that uses advanced technology for burglary, fire and environmental detection. The NX-6 is a flexible security system that is easy to install and simple to use.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Flash memory microprocessor
  • Expanded event log
  • Early open/late close reporting
  • Programmable loop response
  • Expandable to 12 hardwire/16 wireless zones
  • Maximum of 8 keypads with up to 8 per partition
  • 2 true partitions with separate account codes, entry/exit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires