Select Country and Language Canada / French
Changer de pays
NX-1700E | INTERLOGIX

INTERLOGIX | NX-1700E | Smart Reader

  • Réf. fabricant NX-1700E
  • PART #305839
Approx Dims. HWD-Inches: 4" X 2" X 1"
Capacity - Openings: 1
Color: WHITE
Environmental: WEATHER RESISTANT
Format: SMART
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID FORMAT
Sales Category: ELECTRIC READERS AND KEYPAD
Description

The NetworX NX-1700E is a cost-effective proximity card reader and door control module that expands the capabilities of NetworX control panels. Up to 15 readers can be connected to a NX-8 or NX-8E NetworX panel (up to three on the NX-6), and the readers can be positioned up to 2,500 feet away from the panel. The system works with both smart cards and smart keyfobs. Cards and keyfobs can be enrolled individually or in batches.

Must be a reseller to purchase this product

Caractéristiques
  • Uses proximity cards or keyfobs
  • Connect up to 15 readers to any NX series control panel
  • Locate readers up to 2,500 feet from the control panel
  • Control access in one or all partitions
  • Enroll cards and keyfobs individually or by batches
  • Add and delete users with DL900 software
  • One low-current trigger output for door strike and magnetic lock
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires