Select Country and Language Canada / French
Changer de pays
NX-1705E | INTERLOGIX

INTERLOGIX | NX-1705E | Smart Card

  • Réf. fabricant NX-1705E
  • PART #420200
Color: BLACK
Dimensions: TEARDROP APPROX. 1.5" X 1" X 0.10"
Format: MULTIPLE FORMATS
Frequency: 125 KHZ
Product Type: MISCELLANEOUS CARD
Read Format: PROXIMITY WIEGAND
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: KEY RING HOLE
Description

The NetworX NX-1700E is a cost-effective proximity card reader and door control module that expands the capabilities of NetworX control panels. Up to 15 readers can be connected to a NX-8 or NX-8E NetworX panel (up to three on the NX-6), and the readers can be positioned up to 2,500 feet away from the panel. The system works with both smart cards and smart keyfobs. Cards and keyfobs can be enrolled individually or in batches. The NX-1710E single door control module enables NetworX panels to interface with Wiegand card readers. The module supports up to two readers and one door. Features include an event log, scheduling, flash memory, an onboard relay and other door locking mechanisms.

Must be a reseller to purchase this product

Caractéristiques
  • Uses proximity cards or keyfobs
  • Connect up to 15 readers to any NX series control panel
  • Locate readers up to 2,500 feet from the control panel
  • Control access in one or all partitions
  • Enroll cards and keyfobs individually or by batches
  • Add and delete users with DL900 software
  • One low-current trigger output for door strike and magnetic lock
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires