Select Country and Language Canada / French
Changer de pays
NX-1710E | INTERLOGIX

INTERLOGIX | NX-1710E | Single Door Control Module. Enables NetworX Panels to Interface with Wiegand Readers

  • Réf. fabricant NX-1710E
  • PART #305838
Environmental: WEATHER RESISTANT
Input Voltage: 12 VOLTS DC
Interface: WIEGAND
Mounting: SINGLE GANG ELECTRICAL BOX
Number of Readers: 1
Output Voltage: 12 VOLTS DC
Product Type: IP HARDWIRED CONTROLLER
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

The NX-1710E Single Door Control module enables NetworX panels to interface with most popular Wiegand readers. Ideal for a range of commercial and residential applications, Wiegand readers are widely available and offer a large selection of reader types.

Must be a reseller to purchase this product

Caractéristiques
  • Supports most Wiegand format readers
  • Scheduling and event log
  • On-board relay for switching power on door locking mechanisms
  • Programmable using NetworX DL900 software, no special equipment needed
  • Control access in one or all partitions
  • Add or delete users
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires