Select Country and Language Canada / French
Changer de pays

INTERLOGIX | NX-216E | 16-zone Expander Module, NX-8E Microprocessor Controlled 8-16-zone Hardwire Expander Module for the NX-8E. Maximum-zone Count of 192

  • Réf. fabricant NX-216E
  • PART #235309

The NX-216E is a microprocessor-controlled 16-zone expander for compatible NX control panels. Up to five of these modules can be added to the NX-8 or NX-8-CF control panels with a maximum count of 48 zones. Up to 23 expanders can be added to the NX-8E and NX-8E-CF control panels with a maximum zone count of 192 zones. Each expander has an optional tamper switch and power isolator making it ideal for use in a remote location (can be mounted up to 2500 feet from the control panel). This microcontroller based "Smart Module" is easy to use, and features a modular design.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires