Select Country and Language Canada / French
Changer de pays
NX-320E | INTERLOGIX

INTERLOGIX | NX-320E | Smart Power Supply and Bus Extender Remote Power Supply. 3 Programmable Outputs and 1 Dedicated Bell Output

  • Réf. fabricant NX-320E
  • PART #287568
Environmental: INDOOR
Input Voltage: 120 VOLTS AC
Mounting: SURFACE MOUNT NO ELEC BOX
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

The NX-320E is a microprocessor-controlled remote power supply module for the NX control panels. The module has three programmable outputs and one programmable style bell output. You can add up to eight power supply modules for a total of 32 outputs. You can use the programmable outputs as auxiliary power, for smoke detectors, and sirens. Each power supply module has a tamper terminal that can be used to supervise the metal enclosure.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires