Select Country and Language Canada / French
Changer de pays
NX-405 | INTERLOGIX

INTERLOGIX | NX-405 | Wireless Kit 3: Includes (1) NX-416E Wireless Expansion Module and (5) SAW Door/Window Sensors

  • Réf. fabricant NX-405
  • PART #305812
Environmental: INDOOR
Mounting: SURFACE MOUNT NO ELEC BOX
Number of Readers: 1
Product Type: IP WIRELESS CONTROLLER
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

Add a receiver module to a NetworX control panel to make each panel compatible with NetworX wireless sensors and keychain touchpads. The kit consists of one NX-416E wireless expansion module and five SAW door/window sensors. The expansion module mounts inside the panel cabinet and requires just three wire connections to the motherboard.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • Add wireless zones to NetworX control panels
  • Use NetworX wireless sensors and keychain touchpads
  • Easy mounting inside panel enclosure
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires