Select Country and Language Canada / French
Changer de pays
NX-451 | INTERLOGIX

INTERLOGIX | NX-451 | SAW Door/Window Sensor, Brown

  • Réf. fabricant NX-451
  • PART #235317
Color: BROWN
Height - Inches: APPROXIMATELY 4 INCHES
Mounting: SURFACE
Product Type: SENSOR
Sales Category: DETECTOR
Sensor Type: SURFACE ACOUSTICAL WAVE
Thickness/Depth - Inches: 0.88
Width - Inches: APPROXIMATELY 1 INCH
Description

The NX-451 Door/Window Sensor can be installed on doors, windows, or may other objects that open and close. The sensors transmit signals to the control panel when a magnet mounted near the sensor is moved away from or closer to the sensor.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Magnet included
  • Includes terminal block
  • Long battery life
  • SAW technology
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires